Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Linear Transducers, PA1 Series
F003713
Gefran Linear Transducers, PA1 Series
PA1-F-150-S02M 0000X000X00
This item cannot be canceled or returned
Description
Linear Transducers, PA1 Series
PA1-F-150-S02M 0000X000X00
RECTILINEAR DISPLACEMENT TRANSDUCER
- Compact to be Suitable for Installation in Small Places and to Detect Small Shifts
- Joint with Up‑Take of Slack and M4 Threading Providing Greater Tolerances in Movement
- Simplified Installation Due to Lack of Electrical Signal Varation at Output Outside Theoretical Electrical Stroke
- Ideal For Small Mechnical Devices, Valves and Test Tool and Benches
Specifications
Specifications
| Manufacturer Part Number |
F003713 |
| Manufacturer |
Gefran |
| Product Series |
PA1 |
| Family Series |
Gefran Linear Transducers, PA1 Series |
| Description |
PA1-F-150-S02M 0000X000X00 |
| Stroke Length |
5.9 " |
| Output Type |
Potentiometer 5 kOhm |
| Connector |
Connector DIN 43322 5-Pole |
| Transducer Style |
Potentiometer |
| Mounting |
Brackets |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F003713
Gefran Linear Transducers, PA1 Series