Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Linear Transducers, PC Series
F003766
Gefran Linear Transducers, PC Series
Linear Potentiometer PC-F-0175
This item cannot be canceled or returned
Description
Linear Transducers, PC Series
Linear Potentiometer PC-F-0175
RECTILINEAR DISPLACEMENT TRANSDUCER WITH CYLINDRICAL CASE
- The 10 mm Diameter Rod, Large Steel Joints, and Reinforced Structure Make This Series Mechanically Ideal for Metalworking, Woodworking, and Ceramics
- The Structure Based on Self‑Aligning and Weight‑Bearing Ball Joints Permits Assembly with Free Movement of the Transducer Axle
- Installation Is Simplified by the Lack of Electrical Signal Variation at Output outside Theoretical Electrical Stroke
- The Transducer Is Designed to Satisfy Extreme Applicative Demands in Terms of Mechanical Strength
Specifications
Specifications
| Manufacturer Part Number |
F003766 |
| Manufacturer |
Gefran |
| Product Series |
PC |
| Family Series |
Gefran Linear Transducers, PC Series |
| Description |
Linear Potentiometer PC-F-0175 0000X000X00 |
| Stroke Length |
6.9 " |
| Output Type |
Potentiometer 5 kOhm |
| Connector |
Cable 3-Pole |
| Transducer Style |
Potentiometer |
| Mounting |
Ball Joint |
| Protection Rating |
IP65 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F003766
Gefran Linear Transducers, PC Series