Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Linear Transducers, PY1 Series
F004166
Gefran Linear Transducers, PY1 Series
This item cannot be canceled or returned
Description
Linear Transducers, PY1 Series
Specifications
Specifications
| Manufacturer Part Number |
F004166 |
| Manufacturer |
Gefran |
| Product Series |
PY1 |
| Family Series |
Gefran Linear Transducers, PY1 Series |
| Description |
Linear Potentiometer PY-1-F-050-S01M 0000X000X00 |
| Stroke Length |
2 " |
| Output Type |
Potentiometer 5 kOhm |
| Connector |
Cable 3-Pole |
| Transducer Style |
Potentiometer |
| Mounting |
Brackets |
| Protection Rating |
IP40 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F004166
Gefran Linear Transducers, PY1 Series