Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Linear Transducers
F004182
Gefran Linear Transducers
PY-1-F-100-S02M 0000X000X00
This item cannot be canceled or returned
Description
Linear Transducers, Series
PY-1-F-100-S02M 0000X000X00
Specifications
Specifications
| Manufacturer Part Number |
F004182 |
| Manufacturer |
Gefran |
| Family Series |
Gefran Linear Transducers |
| Description |
PY-1-F-100-S02M 0000X000X00 |
| Stroke Length |
3.94 " |
| Output Type |
Potentiometer 5 kOhm |
| Connector |
Cable 3-Pole |
| Transducer Style |
Potentiometer |
| Mounting |
Brackets |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F004182
Gefran Linear Transducers