F004201
Gefran Linear Transducers, PY2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F004201

Gefran Linear Transducers, PY2 Series

F004201

Gefran Linear Transducers, PY2 Series
PY-2-C-025 L000X000X00
MFG Item Number
F004201
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, PY2 Series
Item #
F004201
PY-2-C-025 L000X000X00

PY2 Series Information

RECTILINEAR DISPLACEMENT TRANSDUCTER WITH BALL TIP
  • The Tip with Stainless Steel Ball Is Suitable for Applications Where the Object to Be Measured Is Not Subject to Shifts Transverse to the Transducer Axle
  • The Side Connection Creates a Through‑Rod Structure with Double Rod Support, Guaranteeing Greater Overall Strength of the Transducer
  • The Return Spring Automatically Returns the Rod to Zero Position, Making the Transducer Suitable for Comparator Applications
  • Can Be Used for Valves or Mechanical Parts When the Rod Cannot Be Attached to the Moving Object
  • Ideal for Checking the Flatness or Thickness of Panels of Various Materials
  • Strokes From 10 to 150mm
  • Case: Anodised Aluminum Nylon 66 G 25
  • Control Rod: Stainless Steel ANSI 303
  • Mounting: Brackets With Variable Longitudinal Axis
  • Work Temperature ‑22 thru +212 deg F (‑30 thru +100 deg C)

Specifications

Specifications
Manufacturer Part Number F004201
Manufacturer Gefran
Product Series PY2
Family Series Gefran Linear Transducers, PY2 Series
Description PY-2-C-025 L000X000X00
Stroke Length 1 "
Output Type Potentiometer 1 kOhm
Connector Connector DIN 43322 5-Pole
Transducer Style Potentiometer with Spring Return
Mounting Brackets
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs