F004256
Gefran Linear Transducers, PY3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F004256

Gefran Linear Transducers, PY3 Series

F004256

Gefran Linear Transducers, PY3 Series
Linear Potentiometer PY-3-C-025
MFG Item Number
F004256
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, PY3 Series
Item #
F004256
Linear Potentiometer PY-3-C-025

PY3 Series Information

RECTILINEAR DISPLACEMENT TRANSDUCTER WTIH BEARING TIP
  • The Tip with Roller Bearing Is Suitable For Applications Where the Object to Be Measured May Be Subject To Shifts Transverse to the Transducer Axle (Shaft Is Prevented From Rotating)
  • The Side Connection Creates a Through‑Rod Structure with Double Rod Support, Guaranteeing Greater Overall Strength of the Transducer
  • The Return Spring Automatically Returns the Rod to Zero Position, Making the Transducer Suitable For Comparator Applications
  • Can Be Used for Valves or Mechanical Parts When the Rod Cannot Be Attached to the Moving Object
  • Ideal for Checking the Flatness or Thickness of Panels of Various Materials
  • Strokes From 10 to 300mm
  • Case: Anodised Aluminum Nylon 66 G 25
  • Control Rod: Stainless Steel ASIS 303
  • Mounting: Brackets With Variable Longitudinal Axis
  • Working Temperature ‑22 thru +212 deg F (‑30 thru +100 deg C)


Specifications

Specifications
Manufacturer Part Number F004256
Manufacturer Gefran
Product Series PY3
Family Series Gefran Linear Transducers, PY3 Series
Description Linear Potentiometer PY-3-C-025 0000X000X00
Stroke Length 1 "
Output Type Potentiometer 1 kOhm
Connector Connector DIN 43322 5-Pole
Transducer Style Potentiometer with Spring Return
Mounting Brackets
Protection Rating IP40
Approvals CE
Net Weight 0.19 lbs
Gross Weight 0.265 lbs