F004380
Gefran Linear Transducers, PZ34 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F004380

Gefran Linear Transducers, PZ34 Series

F004380

Gefran Linear Transducers, PZ34 Series
PZ-34-A-050 0000X000X30
MFG Item Number
F004380
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, PZ34 Series
Item #
F004380
PZ-34-A-050 0000X000X30

PZ34 Series Information


Specifications

Specifications
Manufacturer Part Number F004380
Manufacturer Gefran
Product Series PZ34
Family Series Gefran Linear Transducers, PZ34 Series
Description PZ-34-A-050 0000X000X30
Stroke Length 2 "
Output Type Potentiometer 2 kOhm
Connector Cable 3-Pole
Transducer Style Potentiometer
Mounting Ball Joint
Protection Rating IP60
Approvals CE
Net Weight 0.675 lbs
Gross Weight 0.675 lbs