F004427

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F004427

Gefran Linear Transducers

F004427

Gefran Linear Transducers
PZ-34-F-025 0000X000X00
MFG Item Number
F004427
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, Series
Item #
F004427
PZ-34-F-025 0000X000X00

Series Information

Specifications

Specifications
Manufacturer Part Number F004427
Manufacturer Gefran
Family Series Gefran Linear Transducers
Description PZ-34-F-025 0000X000X00
Stroke Length 0.98 "
Output Type Potentiometer 1 kOhm
Connector Cable 3-Pole
Transducer Style Potentiometer
Mounting Flange
Protection Rating IP60
Approvals CE
Net Weight 0.3 lbs
Gross Weight 0.515 lbs