Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Linear Transducers, PZ34 Series
F004432
Gefran Linear Transducers, PZ34 Series
Linear Potentiometer PZ-34-F-100
This item cannot be canceled or returned
Description
Linear Transducers, PZ34 Series
Linear Potentiometer PZ-34-F-100
Specifications
Specifications
| Manufacturer Part Number |
F004432 |
| Manufacturer |
Gefran |
| Product Series |
PZ34 |
| Family Series |
Gefran Linear Transducers, PZ34 Series |
| Description |
Linear Potentiometer PZ-34-F-100 0000X000X00 |
| Stroke Length |
3.9 " |
| Output Type |
Potentiometer 4 kOhm |
| Connector |
Cable 3-Pole |
| Transducer Style |
Potentiometer |
| Mounting |
Flange |
| Protection Rating |
IP60 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F004432
Gefran Linear Transducers, PZ34 Series