Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Linear Transducers, PS Series
F004468
Gefran Linear Transducers, PS Series
Linear Potentiometer PS-09-B-0-103
This item cannot be canceled or returned
Description
Linear Transducers, PS Series
Linear Potentiometer PS-09-B-0-103
Specifications
Specifications
| Manufacturer Part Number |
F004468 |
| Manufacturer |
Gefran |
| Product Series |
PS |
| Family Series |
Gefran Linear Transducers, PS Series |
| Description |
Linear Potentiometer PS-09-B-0-103 0000X000X00 |
| Output Type |
Potentiometer 10 kOhm |
| Connector |
Turret Terminals |
| Transducer Style |
Potentiometer Rotative |
| Mounting |
Flange |
| Protection Rating |
IP40 |
| Approvals |
CE |
| Comments |
0.5 % Linearity |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F004468
Gefran Linear Transducers, PS Series