Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Linear Transducers
F004487
Gefran Linear Transducers
PS-11-E-0-103 0000X000X00
This item cannot be canceled or returned
Description
Linear Transducers, Series
PS-11-E-0-103 0000X000X00
Specifications
Specifications
| Manufacturer Part Number |
F004487 |
| Manufacturer |
Gefran |
| Family Series |
Gefran Linear Transducers |
| Description |
PS-11-E-0-103 0000X000X00 |
| Output Type |
Potentiometer 10 kOhm |
| Connector |
Turret Terminals |
| Transducer Style |
Potentiometer |
| Mounting |
Servo Mount |
| Protection Rating |
IP40 |
| Approvals |
CE |
| Comments |
Suitable for use in explosive environments with presence of gas and combustible powders |
| Net Weight |
0.4194 lbs |
| Gross Weight |
0.4194 lbs |
F004487
Gefran Linear Transducers