F005063

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F005063

Gefran Transducers, CM Series

F005063

Gefran Transducers, CM Series
Load Cell CM-K1M-C-S 2130X000X00
MFG Item Number
F005063
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, CM Series
Item #
F005063
Load Cell CM-K1M-C-S 2130X000X00

CM Series Information

  • Range of Measurement: from 100 to 50,000 kg
  • Internally Generated Calibration Signal
  • Grade of Protection: IP67 (DIN 40050)
  • All Stainless Steel Construction
  • Accuracy Class: 0.2%
  • Corrosion Resistant
CM series load cells are strain gauge transducers used to measure loads in static and dynamic applications, in compression, with high accuracy. They are machined from a single block of metal, so the primary sensing element, the mountings and the case contain no welds allowing smaller dimensions and an enhanced grade of protection. The configuration of the point of measurement, with 8 strain gauges, reduces errors caused by imperfect applications of the load. Typical applications of load cells connected in parallel are: silos, hoppers, large weighing platforms. The stainless steel construction is suitable for use in aggressive environments in the chemical and petrochemical industries

Specifications

Specifications
Manufacturer Part Number F005063
Manufacturer Gefran
Product Series CM
Family Series Gefran Transducers, CM Series
Description Load Cell CM-K1M-C-S 2130X000X00
Max Load 1,000 kg
Application Compression
Body Style Button Load Cell
Nominal Voltage 10 VDC
Accuracy 0.2 %
Input Resistance 700 Ohm
Approvals CE
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs