F005129

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F005129

Gefran Transducers, CT Series

F005129

Gefran Transducers, CT Series
Load Cell CT-C-KN5C-2130X000X00
MFG Item Number
F005129
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, CT Series
Item #
F005129
Load Cell CT-C-KN5C-2130X000X00

CT Series Information

  • Range of Measurement: from 100 to 3000 kN
  • Internally Generated Calibration Signal
  • Grade of Protection: IP65 (DIN 40050)
  • Elastic Element in Stainless Steel
  • Accuracy Class: 0.5%
  • Corrosion Resistant
The CT series force transducers, have been specially designed for use in polymer processing in applications where it is required to measure the reaction force produced by the extrusion pressure on the gearbox along the axis of the screw. They measure a force whose value is indicative of the extrusion pressure over the area of the screw. The CT series force transducers can also be used in all other applications where it is required to measure the forces on shafts or columns and in any application where the geometry demands a toroidal form load cell.

Specifications

Specifications
Manufacturer Part Number F005129
Manufacturer Gefran
Product Series CT
Family Series Gefran Transducers, CT Series
Description Load Cell CT-C-KN5C-2130X000X00
Max Load 500 kN
Application Compression
Body Style Through Hole Load Cell
Nominal Voltage 10 VDC
Accuracy 0.5 %
Input Resistance 700 Ohm
Approvals CE
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs