F005249
Gefran Linear Transducers, PMA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F005249

Gefran Linear Transducers, PMA Series

F005249

Gefran Linear Transducers, PMA Series
PM-A-12-F-0700-X 0000X000XX00XXX
MFG Item Number
F005249
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, PMA Series
Item #
F005249
PM-A-12-F-0700-X 0000X000XX00XXX

PMA Series Information

  • Ideal for Applications on Metalworking and Ceramics Machines, as Well as on Earth‑Moving Machines and Utility Vehicles ‑ Recommended in All Cases Where the Angle of the Drive Axle Changes Constantly
  • The IP67 Protection Level Makes the PMA‑12 Highly Suitable for Humid and Wet Environments and in Temporary Immersion (CEI EN 60529)
  • The PMA‑12 Transducer, a Development of the PME Series, is Designed for Installation with Self‑Aligning Joints
  • Available Only with Cable Output


Specifications

Specifications
Manufacturer Part Number F005249
Manufacturer Gefran
Product Series PMA
Family Series Gefran Linear Transducers, PMA Series
Description PM-A-12-F-0700-X 0000X000XX00XXX
Stroke Length 27.6 "
Output Type Potentiometer 20 kOhm
Connector Cable 3-Pole
Transducer Style Potentiometer with Magnetic Drag
Mounting Ball Joint
Protection Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs