Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Linear Transducers, PME Series
F005281
Gefran Linear Transducers, PME Series
This item cannot be canceled or returned
Description
Linear Transducers, PME Series
- Rectilinear Displacement Transducer without Drag Shaft, Completely Water‑Tight (IP67), Designed to Work in Humid Environments (CEI EN 60529)
- The Magnetic Cursor Replaces the Drag Shaft Used in Traditional Displacement Transducers, Making the Instrument Even More Compact
- Installation is Made Simpler Because There is No Variation in the Electrical Output Signal outside the Theoretical Electrical Stroke
- The Instrument Can Be Used in Compressed Air Applications with Max. Working Pressure of 20 Bar
- The PME Series Has an External Magnetic Actuator Linked to an Internal Measurement Cursor
Specifications
Specifications
| Manufacturer Part Number |
F005281 |
| Manufacturer |
Gefran |
| Product Series |
PME |
| Family Series |
Gefran Linear Transducers, PME Series |
| Description |
Linear Potentiometer PM-E-12-F-0050-S 0000X000XX02XXX |
| Stroke Length |
2 " |
| Output Type |
Potentiometer 5 kOhm |
| Connector |
Cable 3-Pole |
| Transducer Style |
Potentiometer with Magnetic Drag |
| Mounting |
Brackets |
| Protection Rating |
IP67 |
| Approvals |
CE |
| Net Weight |
0.235 lbs |
| Gross Weight |
0.55 lbs |
F005281
Gefran Linear Transducers, PME Series