Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Linear Transducers
F005311
Gefran Linear Transducers
PM-E-12-F-0700-S 0000X000XX00XXX
This item cannot be canceled or returned
Description
Linear Transducers, Series
PM-E-12-F-0700-S 0000X000XX00XXX
Specifications
Specifications
| Manufacturer Part Number |
F005311 |
| Manufacturer |
Gefran |
| Family Series |
Gefran Linear Transducers |
| Description |
PM-E-12-F-0700-S 0000X000XX00XXX |
| Stroke Length |
27.56 " |
| Output Type |
Potentiometer 20 kOhm |
| Connector |
Cable 3-Pole |
| Transducer Style |
Potentiometer |
| Mounting |
Brackets |
| Protection Rating |
IP67 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F005311
Gefran Linear Transducers