Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Linear Transducers, PMI Series
F005329
Gefran Linear Transducers, PMI Series
This item cannot be canceled or returned
Description
Linear Transducers, PMI Series
- The AISI316 Stainless Steel Body and Elevated Protection Level Permit Installation in Cylinders with Pressures up to 250 Bar (400 Bar Peak)
- Available with Internal Flanges or External Threads to Guarantee Mechanical Compatibility with All Principal Cylinder Types
- The PMI‑12 Transducer Is Designed for Use inside Oil Pressure Cylinders, Applications That Demand High Strength
Specifications
Specifications
| Manufacturer Part Number |
F005329 |
| Manufacturer |
Gefran |
| Product Series |
PMI |
| Family Series |
Gefran Linear Transducers, PMI Series |
| Description |
Linear Potentiometer PM-I-12-F-0300-X 0000X000XX00XXX |
| Stroke Length |
11.8 " |
| Output Type |
Potentiometer 5 kOhm |
| Connector |
Cable 3-Pole |
| Transducer Style |
Potentiometer with Magnetic Drag |
| Mounting |
Flange |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F005329
Gefran Linear Transducers, PMI Series