F005468

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F005468

Gefran Transducers, TH Series

F005468

Gefran Transducers, TH Series
Load Cell TH-KN2D 2130X000X00
MFG Item Number
F005468
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, TH Series
Item #
F005468
Load Cell TH-KN2D 2130X000X00

TH Series Information

  • Range of Measurement: from 10 to 100 kN
  • Internally Generated Calibration Signal
  • Grade of Protection: IP65 (DIN 40050)
  • All Stainless Steel Construction
  • Accuracy Class: 0.2%
  • Corrosion Resistant
The TH series force transducers are ideal for systems that measure tension or compression force in industrial applications, where accuracy and reliability are important, even in harsh environments. The disposition of the (8) strain gauges of the measurement bridges uses the deformation produced by the shear force of the applied load. It is thus possible to make accurate force transducers that are rugged and insensitive to lateral loads. The transducer is machined from a solid block of stainless steel and contains no welds or joints. The electrical circuit is protected by sealed formed stainless steel plates.

Specifications

Specifications
Manufacturer Part Number F005468
Manufacturer Gefran
Product Series TH
Family Series Gefran Transducers, TH Series
Description Load Cell TH-KN2D 2130X000X00
Max Load 20 kN
Application Compression and Tension
Body Style Through Hole Load Cell
Nominal Voltage 10 VDC
Accuracy 0.2 %
Input Resistance 700 Ohm
Approvals CE
Protection Rating IP65
Net Weight 5.47 lbs
Gross Weight 5.47 lbs