F005547

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F005547

Gefran Transducers, TR Series

F005547

Gefran Transducers, TR Series
Thermocouple TR-N3.5C-C35-3
MFG Item Number
F005547
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, TR Series
Item #
F005547
Thermocouple TR-N3.5C-C35-3

TR Series Information

  • Range of Measurement: from 100 N to 2kN
  • Integrated Protection against Overloads
  • Internally Generated Calibration Signal
  • Grade of Protection: IP65 (DIN 40050)
  • Accuracy Class: 0.5%
  • Corrosion Resistant
TR series force transducers are used to measure the tension that plastic films or tapes exert on the guide rollers of the machinery used to coil them. Mounted at the ends of a fixed or transmission shaft on the machine chassis, they perform the function of force sensors and bearing for the ends of the shaft. They are used on both fixed and rotating shafts. TR transducers are supplied with the adaptor flange for fixing, with 4 M6 screws or with one central M10 or M12 screw.

Specifications

Specifications
Manufacturer Part Number F005547
Manufacturer Gefran
Product Series TR
Family Series Gefran Transducers, TR Series
Description Thermocouple TR-N3.5C-C35-3 2130X000X00
Max Load 350 N
Application Tension
Body Style Spindle Mounting
Nominal Voltage 10 VDC
Accuracy 0.5 %
Input Resistance 350 Ohm
Approvals CE
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs