F005619

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F005619

Gefran Transducers, TU Series

F005619

Gefran Transducers, TU Series
Load Cell TU-K5C 2130X000X00
MFG Item Number
F005619
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, TU Series
Item #
F005619
Load Cell TU-K5C 2130X000X00

TU Series Information

  • Range of Measurement: from 50 to 1000 kg
  • Grade of Protection: IP67 (DIN 40050)
  • All Stainless Steel Construction
  • Accuracy Class: 0.2%
  • Corrosion Resistant
  • Compact Size
The TU range of load cells are designed for the measurement of static or dynamic loads in compression (output signal: negative) or traction (output signal: positive). All the transducers are calibrated as load cells in units of mass (kg). This model has an IP67 protection degree so it can be used in aggressive atmospheres often found in the chemical industries. The transducer body is machined from a single piece of stainless steel with no welding. This means that it is highly resistant to mechanical shock and vibration. The compact size means that these cells can be placed in positions that are difficult to access and where little space is available.

Specifications

Specifications
Manufacturer Part Number F005619
Manufacturer Gefran
Product Series TU
Family Series Gefran Transducers, TU Series
Description Load Cell TU-K5C 2130X000X00
Max Load 500 kg
Application Compression and Tension
Body Style Mini Button Load Cell
Nominal Voltage 10 VDC
Accuracy 0.2 %
Input Resistance 350 Ohm
Approvals CE
Protection Rating IP67
Net Weight 0 lbs
Gross Weight 0 lbs