Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Linear Transducers, LT Series
F006041
Gefran Linear Transducers, LT Series
This item cannot be canceled or returned
Description
Linear Transducers, LT Series
RECTILINEAR DISPLACEMENT TRANSDUCER
- Installation Is Made Simpler By the Absence of Electrical Signal Variation in Output, Outside the Theoretical Electrical Stroke
- Ideal for Applications on Plastic Injection Presses, Vertical Presses, and on Many Other Processing Machines
- The Transducer Has Been Improved in Order to Guarantee Greater Reliability under All Conditions
- A Sturdier Structure Makes the LT Series Even Stronger for Applications with Heavy Vibration
- The New Grooves Provide an Excellent Alternative to the Usual System of Fastening with Brackets
Specifications
Specifications
| Manufacturer Part Number |
F006041 |
| Manufacturer |
Gefran |
| Product Series |
LT |
| Family Series |
Gefran Linear Transducers, LT Series |
| Description |
LT-M-0800-S 0000X000X00 |
| Stroke Length |
31.5 " |
| Output Type |
Potentiometer 10 kOhm |
| Connector |
Connector DIN 43650 4-Pole |
| Transducer Style |
Potentiometer |
| Mounting |
Brackets |
| Protection Rating |
IP60 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F006041
Gefran Linear Transducers, LT Series