AR2 Series Information
| Manufacturer Part Number | F006910 |
|---|---|
| Manufacturer | Gefran |
| Product Series | AR2 |
| Family Series | Gefran Sensors, AR2 Series |
| Description | Thermocouple AR2-C-2-B-C-C-K-D-2 000X060X00200AA |
| Input Type | Probe |
| Output Style | Connection Head |
| Resistance | 100 Ohms |
| Sensing Element | Platinum 3 Wire |
| Connection | 1/2 " Gas |
| Operating Temperature | 1,100 °F |
| Maximum Temperature | '-112-1,112 °F |
| Probe Length | 8 " |
| Length | 8 " |
| Material | 316 Stainless Steel |
| Comments | Welded Probe Fitting |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |