F010031
Gefran Thermocouples, TCM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F010031

Gefran Thermocouples, TCM Series

F010031

Gefran Thermocouples, TCM Series
Thermocouple TCM-CP-1-J-0-A-0-T-E
MFG Item Number
F010031
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, TCM Series
Item #
F010031
Thermocouple TCM-CP-1-J-0-A-0-T-E

TCM Series Information

  • Mineral Oxide Thermocouple for use in the Plastics Industry
  • Cable to DIN Standard
  • Thermoelement with Compact Isolation and Continuous Meal Sheathing

Specifications

Specifications
Manufacturer Part Number F010031
Manufacturer Gefran
Product Series TCM
Family Series Gefran Thermocouples, TCM Series
Description Thermocouple TCM-CP-1-J-0-A-0-T-E 005X000X00000XX
Calibration Type J
Junction Type Ungrounded
Input Type Probe - Flat Tip
Probe Length 6 "
Sheath Composition Stainless Steel 304
Probe Max Temperature 750 °F
Output Type Standard Connector
Net Weight 0 lbs
Gross Weight 0 lbs