F010995
Gefran Thermocouples, TC1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F010995

Gefran Thermocouples, TC1 Series

F010995

Gefran Thermocouples, TC1 Series
Thermocouple TC1-A-2-J-5-A-H
MFG Item Number
F010995
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, TC1 Series
Item #
F010995
Thermocouple TC1-A-2-J-5-A-H

TC1 Series Information

  • Thermocouples for use in the Plastic Industry
  • Highly Versatile
  • Cable to DIN Standard

Specifications

Specifications
Manufacturer Part Number F010995
Manufacturer Gefran
Product Series TC1
Family Series Gefran Thermocouples, TC1 Series
Description Thermocouple TC1-A-2-J-5-A-H 020X000X00020XX
Calibration Type J
Junction Type Grounded
Input Type Probe
Probe Length 1 "
Sheath Composition Stainless Steel
Probe Max Temperature 482 °F
Output Type Wire
Net Weight 0 lbs
Gross Weight 0 lbs