F011864
Gefran Thermocouples, TC1M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F011864

Gefran Thermocouples, TC1M Series

F011864

Gefran Thermocouples, TC1M Series
Thermocouple TC1M-A-1-K-5-F-E
MFG Item Number
F011864
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, TC1M Series
Item #
F011864
Thermocouple TC1M-A-1-K-5-F-E

TC1M Series Information

  • Mineral Oxide Thermocouple for use in Various Industrial Sectors
  • Thermoelement with Compact Isolation and Continuous Metal Sheathing
  • Cable to DIN Standard

Specifications

Specifications
Manufacturer Part Number F011864
Manufacturer Gefran
Product Series TC1M
Family Series Gefran Thermocouples, TC1M Series
Description Thermocouple TC1M-A-1-K-5-F-E 020X000X00180XX
Calibration Type K
Junction Type Ungrounded
Input Type Probe
Probe Length 7 "
Sheath Composition Inconel 600
Probe Max Temperature 1,922 °F
Output Type Wire
Net Weight 0 lbs
Gross Weight 0 lbs