F012269
Gefran Thermocouples, TC1M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F012269

Gefran Thermocouples, TC1M Series

F012269

Gefran Thermocouples, TC1M Series
Thermocouple TC1M-B-1-K-6-F-C-A-2
MFG Item Number
F012269
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, TC1M Series
Item #
F012269
Thermocouple TC1M-B-1-K-6-F-C-A-2

TC1M Series Information

  • Mineral Oxide Thermocouple for use in Various Industrial Sectors
  • Thermoelement with Compact Isolation and Continuous Metal Sheathing
  • Cable to DIN Standard

Specifications

Specifications
Manufacturer Part Number F012269
Manufacturer Gefran
Product Series TC1M
Family Series Gefran Thermocouples, TC1M Series
Description Thermocouple TC1M-B-1-K-6-F-C-A-2 030X000X00150XX
Calibration Type K
Junction Type Ungrounded
Input Type Probe
Probe Length 4 "
Sheath Composition Inconel 600
Probe Max Temperature 1,922 °F
Output Type Wire
Comments Sliding Compression Mount
Net Weight 0 lbs
Gross Weight 0 lbs