F013217
Gefran Thermocouples, TC5M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F013217

Gefran Thermocouples, TC5M Series

F013217

Gefran Thermocouples, TC5M Series
Thermocouple TC5-M-1-J-3-C-D-P-3
MFG Item Number
F013217
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, TC5M Series
Item #
F013217
Thermocouple TC5-M-1-J-3-C-D-P-3

TC5M Series Information

  • Thermocouples with MgO Isolation for use in Various Industrial Sectors
  • Mount Threaded Adjustment Spring
  • Cable to DIN Standard

Specifications

Specifications
Manufacturer Part Number F013217
Manufacturer Gefran
Product Series TC5M
Family Series Gefran Thermocouples, TC5M Series
Description Thermocouple TC5-M-1-J-3-C-D-P-3 100X000X00015XX
Calibration Type J
Junction Type Ungrounded
Input Type Probe
Probe Length 0.6 "
Sheath Composition Stainless Steel 316
Probe Max Temperature 698 °F
Output Type Wire
Comments MgO Isolation
Net Weight 0 lbs
Gross Weight 0 lbs