Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | F013550 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Thermocouples |
| Description | TC5-N-2-J-5-Q-J-B-1 030X000X00010XA |
| Calibration Type | J |
| Junction Type | Grounded |
| Single/Dual Element | Single |
| Input Type | Probe - Bayonet Mount |
| Probe Diameter | 0.32 " |
| Probe Max Temperature | 482 °F |
| Output Type | Wire |
| Net Weight | 0.285 lbs |
| Gross Weight | 0.285 lbs |