F013551
Gefran Thermocouples, TC5N Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F013551

Gefran Thermocouples, TC5N Series

F013551

Gefran Thermocouples, TC5N Series
Thermocouple TC5-N-2-J-5-Q-J-B-1
MFG Item Number
F013551
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, TC5N Series
Item #
F013551
Thermocouple TC5-N-2-J-5-Q-J-B-1

TC5N Series Information

  • Thermocouples for use in the Plastics Industry
  • Mount Threading Adjustment Spring
  • Cable to DIN Standard

Specifications

Specifications
Manufacturer Part Number F013551
Manufacturer Gefran
Product Series TC5N
Family Series Gefran Thermocouples, TC5N Series
Description Thermocouple TC5-N-2-J-5-Q-J-B-1 030X000X00010XX
Calibration Type J
Junction Type Grounded
Input Type Probe - Bayonet Mount
Probe Length 0.4 "
Sheath Composition Stainless Steel 303
Probe Max Temperature 482 °F
Output Type Wire
Net Weight 0 lbs
Gross Weight 0 lbs