F014192
Gefran Thermocouples, TC6 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F014192

Gefran Thermocouples, TC6 Series

F014192

Gefran Thermocouples, TC6 Series
Thermocouple TC6-B-2-J-C-C-J-D-2
MFG Item Number
F014192
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, TC6 Series
Item #
F014192
Thermocouple TC6-B-2-J-C-C-J-D-2

TC6 Series Information

  • Thermocouples for use in a Wide Range of Industrial Applications
  • Ceramic Insulation of the Thermocouple Element
  • Application Versatility

Specifications

Specifications
Manufacturer Part Number F014192
Manufacturer Gefran
Product Series TC6
Family Series Gefran Thermocouples, TC6 Series
Description Thermocouple TC6-B-2-J-C-C-J-D-2 000X000X00250XX
Calibration Type J
Junction Type Grounded
Input Type Probe
Probe Length 10 "
Sheath Composition Stainless Steel 316
Probe Max Temperature 1,382 °F
Output Type Connection Head
Comments DIN B Head, Adjustable Compression Fitting
Net Weight 0 lbs
Gross Weight 0 lbs