Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F014392

Gefran Thermocouples

F014392

Gefran Thermocouples
TC6-D-2-J-B-C-J-D-2 000X000X00250XX
MFG Item Number
F014392
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, Series
Item #
F014392
TC6-D-2-J-B-C-J-D-2 000X000X00250XX

Series Information

Specifications

Specifications
Manufacturer Part Number F014392
Manufacturer Gefran
Family Series Gefran Thermocouples
Description TC6-D-2-J-B-C-J-D-2 000X000X00250XX
Calibration Type J
Junction Type Grounded
Single/Dual Element Single
Input Type Probe
Probe Diameter 0.32 "
Sheath Composition Stainless Steel 316
Probe Max Temperature 1,382 °F
Output Type Connection Head
Net Weight 0 lbs
Gross Weight 0 lbs