Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F014987

Gefran Thermocouples

F014987

Gefran Thermocouples
TC7M-A-2-K-0-F-E 000A000X00600XA
MFG Item Number
F014987
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, Series
Item #
F014987
TC7M-A-2-K-0-F-E 000A000X00600XA

Series Information

Specifications

Specifications
Manufacturer Part Number F014987
Manufacturer Gefran
Family Series Gefran Thermocouples
Description TC7M-A-2-K-0-F-E 000A000X00600XA
Calibration Type K
Junction Type Grounded
Single/Dual Element Single
Input Type Probe
Probe Diameter 0.12 "
Sheath Composition Inconel 600
Probe Max Temperature 1,922 °F
Output Type Standard Male
Net Weight 0 lbs
Gross Weight 0 lbs