Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables, FireWire 800 Series
F017-006
Eaton's Tripp Lite series Panel & Computer Interface Cables, FireWire 800 Series
IEEE 1394b Firewire 800 Gold
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, FireWire 800 Series
IEEE 1394b Firewire 800 Gold
FireWire 800 Series Information
Specifications
Specifications
| Manufacturer Part Number |
F017-006 |
| Manufacturer |
Eaton's Tripp Lite series |
| Product Series |
FireWire 800 |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables, FireWire 800 Series |
| Description |
IEEE 1394b Firewire 800 Gold Hi-speed Cable, 9pin/6pin - 6ft. |
| Connection Type |
9-pin to 6-pin |
| Connection Configuration |
Male to Male |
| Length |
6 ' |
| Shielding |
Yes |
| Color |
Black |
| Net Weight |
0.176 lbs |
| Gross Weight |
0.176 lbs |
F017-006
Eaton's Tripp Lite series Panel & Computer Interface Cables, FireWire 800 Series