Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F017359 Gefran Sensors, Thermocouple TR1-A-TR-XT190-002
F017359 Gefran Sensors, Thermocouple TR1-A-TR-XT190-002
This item cannot be canceled or returned
Description
Thermocouple TR1-A-TR-XT190-002
Specifications
Specifications
| Manufacturer Part Number |
F017359 |
| Manufacturer |
Gefran |
| Family Series |
Gefran Sensors |
| Description |
Thermocouple TR1-A-TR-XT190-002 000X000X00000XX |
| Input Type |
Probe |
| Operating Temperature |
-40-482 °F |
| Maximum Temperature |
482 °F |
| Material |
Stainless Steel |
| Net Weight |
0.22 lbs |
| Gross Weight |
0.22 lbs |