F017876

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F017876

Gefran Sensors, TR1 Series

F017876

Gefran Sensors, TR1 Series
Thermocouple TR1-A-2-B-5-A-E
MFG Item Number
F017876
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, TR1 Series
Item #
F017876
Thermocouple TR1-A-2-B-5-A-E

TR1 Series Information


Specifications

Specifications
Manufacturer Part Number F017876
Manufacturer Gefran
Product Series TR1
Family Series Gefran Sensors, TR1 Series
Description Thermocouple TR1-A-2-B-5-A-E 100X000X00100XX
Input Type Probe
Output Style Three Wire
Resistance 100 Ohms
Sensing Element Platinum 3 Wire
Operating Temperature 475 °F
Maximum Temperature '-40-482 °F
Probe Length 4 "
Length 4 "
Material Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs