F018070

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F018070

Gefran Sensors, TR1 Series

F018070

Gefran Sensors, TR1 Series
TR1-A-5-B-5-A-I 010X000X00130XX
MFG Item Number
F018070
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, TR1 Series
Item #
F018070
TR1-A-5-B-5-A-I 010X000X00130XX

TR1 Series Information


Specifications

Specifications
Manufacturer Part Number F018070
Manufacturer Gefran
Product Series TR1
Family Series Gefran Sensors, TR1 Series
Description TR1-A-5-B-5-A-I 010X000X00130XX
Input Type Probe
Output Style Four Wire
Resistance 100 Ohms
Sensing Element Platinum 4 Wire
Operating Temperature 482 °F
Maximum Temperature '-40-482 °F
Probe Length 5.12 "
Cable Length 39.37 "
Length 5.12 "
Material Stainless Steel
Approvals CE
Net Weight 0.105 lbs
Gross Weight 0.13 lbs