TR1 Series Information
| Manufacturer Part Number | F018446 |
|---|---|
| Manufacturer | Gefran |
| Product Series | TR1 |
| Family Series | Gefran Sensors, TR1 Series |
| Description | TR1-B-2-B-5-A-I-B-1 050X000X00100XX |
| Input Type | Probe |
| Output Style | Three Wire |
| Resistance | 100 Ohms |
| Sensing Element | Platinum 3 Wire |
| Connection | 1/4 " Gas |
| Operating Temperature | 482 °F |
| Maximum Temperature | '-40-482 °F |
| Probe Length | 3.94 " |
| Cable Length | 196.85 " |
| Length | 3.94 " |
| Material | Stainless Steel |
| Approvals | CE |
| Net Weight | 0.355 lbs |
| Gross Weight | 0.355 lbs |