Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TR5 Series Information
| Manufacturer Part Number | F019358 |
|---|---|
| Manufacturer | Gefran |
| Product Series | TR5 |
| Family Series | Gefran Sensors, TR5 Series |
| Description | Thermocouple TR5-B-1-B-5-Q-J-B-3 100A000X00010XX |
| Input Type | Pipe Plug |
| Output Style | Standard Connector |
| Resistance | 100 Ohms |
| Sensing Element | Platinum 2 Wire |
| Connection | 1/4 " Gas |
| Operating Temperature | -40-482 °F |
| Maximum Temperature | 475 °F |
| Probe Length | 0.4 " |
| Length | 0.4 " |
| Material | 303 Stainless Steel |
| Comments | Bayonet Fitting |
| Net Weight | 0.565 lbs |
| Gross Weight | 0.59 lbs |