TR6 Series Information
| Manufacturer Part Number | F019892 |
|---|---|
| Manufacturer | Gefran |
| Product Series | TR6 |
| Family Series | Gefran Sensors, TR6 Series |
| Description | TR6-B-2-B-B-A-I-C-1-F 000X000X00200XX |
| Input Type | Probe |
| Output Style | Connection Head |
| Resistance | 100 Ohms |
| Sensing Element | Platinum 3 Wire |
| Connection | 3/8 " Gas |
| Operating Temperature | 572 °F |
| Maximum Temperature | '-40-572 °F |
| Probe Length | 7.87 " |
| Length | 7.87 " |
| Material | 304 Stainless Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |