Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F021403

Gefran Thermocouples

F021403

Gefran Thermocouples
T4P-1-J-5-A-U 030X000X00000XX
MFG Item Number
F021403
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, Series
Item #
F021403
T4P-1-J-5-A-U 030X000X00000XX

Series Information

Specifications

Specifications
Manufacturer Part Number F021403
Manufacturer Gefran
Family Series Gefran Thermocouples
Description T4P-1-J-5-A-U 030X000X00000XX
Calibration Type J
Junction Type Insulated
Single/Dual Element Single
Input Type Probe - Spade Tip
Probe Max Temperature 482 °F
Output Type Wire
Insulation Material Fiberglass
Net Weight 0 lbs
Gross Weight 0 lbs