Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F021586

Gefran Sensors

F021586

Gefran Sensors
TR6M-B-2-B-C-C-E-B-1 000X000X00150XX
MFG Item Number
F021586
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
F021586
TR6M-B-2-B-C-C-E-B-1 000X000X00150XX

Series Information

Specifications

Specifications
Manufacturer Part Number F021586
Manufacturer Gefran
Family Series Gefran Sensors
Description TR6M-B-2-B-C-C-E-B-1 000X000X00150XX
Input Type Probe
Output Style Connection Head
Insulation Material MgO
Operating Temperature -112-1,112 °F
Maximum Temperature 1,112 °F
Probe Length 5.9 "
Length 5.9 "
Material Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs