TR1 Series Information
| Manufacturer Part Number | F022582 |
|---|---|
| Manufacturer | Gefran |
| Product Series | TR1 |
| Family Series | Gefran Sensors, TR1 Series |
| Description | TR1-B-5-B-2-A-I-A-1-F 100X000X00100XX |
| Input Type | Probe |
| Output Style | Four Wire |
| Resistance | 100 Ohms |
| Sensing Element | Platinum 4 Wire |
| Connection | 1/8 " Gas |
| Operating Temperature | 482 °F |
| Maximum Temperature | '-40-482 °F |
| Probe Length | 3.94 " |
| Cable Length | 393.7 " |
| Length | 3.94 " |
| Material | Stainless Steel |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |