F023102

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F023102

Gefran Process Controllers

F023102

Gefran Process Controllers
GFX-M1-75/480-P-D-RR-P-C0
MFG Item Number
F023102
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
F023102
GFX-M1-75/480-P-D-RR-P-C0

Series Information

Specifications

Specifications
Manufacturer Part Number F023102
Manufacturer Gefran
Family Series Gefran Process Controllers
Description GFX-M1-75/480-P-D-RR-P-C0
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 75 A
Load Type Resistance Load
Auxiliary Output (2) Relay
Communication Profibus DP
Fusible Yes
On-Board Temperature PID Yes
Net Weight 3.3069 lbs
Gross Weight 3.3069 lbs