F023477

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F023477

Gefran Transducers, M3 Series

F023477

Gefran Transducers, M3 Series
M32-6-M-B05C-1-5-D 2130X000X00
MFG Item Number
F023477
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, M3 Series
Item #
F023477
M32-6-M-B05C-1-5-D 2130X000X00

M3 Series Information


Specifications

Specifications
Manufacturer Part Number F023477
Manufacturer Gefran
Product Series M3
Family Series Gefran Transducers, M3 Series
Description M32-6-M-B05C-1-5-D 2130X000X00
Type Melt Pressure
Accuracy 0.5 %
Pressure Range (Gauge) 0-500 bar
Max Pressure (Gauge) 500 bar
Input 6-12 VDC
Output 3.33 mV/V
Electrical Connection 6-Pin Connector
Protection Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs