F023723
Gefran Thermocouples, T4A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F023723

Gefran Thermocouples, T4A Series

F023723

Gefran Thermocouples, T4A Series
Thermocouple T4A-2-J-6-S-G
MFG Item Number
F023723
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, T4A Series
Item #
F023723
Thermocouple T4A-2-J-6-S-G

T4A Series Information

Specifications

Specifications
Manufacturer Part Number F023723
Manufacturer Gefran
Product Series T4A
Family Series Gefran Thermocouples, T4A Series
Description Thermocouple T4A-2-J-6-S-G 060X000X00000XX
Calibration Type J
Junction Type Grounded
Input Type Probe - Ring Tip
Sheath Composition Brass
Probe Max Temperature 482 °F
Output Type Wire
Insulation Material Fiberglass
Net Weight 0 lbs
Gross Weight 0 lbs