Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F024657
TCM-CP-1-J-0-A-0-T-F 010X000X00000XA
This item cannot be canceled or returned
Description
TCM-CP-1-J-0-A-0-T-F 010X000X00000XA
Specifications
Specifications
| Manufacturer Part Number |
F024657 |
| Manufacturer |
Gefran |
| Family Series |
Gefran Thermocouples |
| Description |
TCM-CP-1-J-0-A-0-T-F 010X000X00000XA |
| Calibration Type |
J |
| Junction Type |
Isolated |
| Single/Dual Element |
Single |
| Input Type |
Probe - Flat Tip |
| Sheath Composition |
Stainless Steel 304 |
| Probe Max Temperature |
752 °F |
| Output Type |
Standard Male and Female |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F024657
Gefran Thermocouples