Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F025249

Gefran Sensors

F025249

Gefran Sensors
TR5-B-2-B-5-Q-I-B-3 050X000X00010XX
MFG Item Number
F025249
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
F025249
TR5-B-2-B-5-Q-I-B-3 050X000X00010XX

Series Information

Specifications

Specifications
Manufacturer Part Number F025249
Manufacturer Gefran
Family Series Gefran Sensors
Description TR5-B-2-B-5-Q-I-B-3 050X000X00010XX
Output Style Three Wire
Connection 1/4 " Gas
Operating Temperature -40-250 °F
Maximum Temperature 250 °F
Probe Length 0.39 "
Cable Length 196.85 "
Length 0.39 "
Material Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs