F025563

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F025563

Gefran Linear Transducers

F025563

Gefran Linear Transducers
PZ-34-A-250 0000X000X50
MFG Item Number
F025563
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, Series
Item #
F025563
PZ-34-A-250 0000X000X50

Series Information

Specifications

Specifications
Manufacturer Part Number F025563
Manufacturer Gefran
Family Series Gefran Linear Transducers
Description PZ-34-A-250 0000X000X50
Stroke Length 9.84 "
Output Type Potentiometer 10 kOhm
Connector Cable 3-Pole
Transducer Style Potentiometer
Mounting Self-Aligning Ball Joints
Protection Rating IP60
Approvals CE
Net Weight 0.5731 lbs
Gross Weight 0.5731 lbs