Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F026102

Gefran Thermocouples

F026102

Gefran Thermocouples
TC1-A-1-J-5-A-I 030X000X00050XA
MFG Item Number
F026102
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, Series
Item #
F026102
TC1-A-1-J-5-A-I 030X000X00050XA

Series Information

Specifications

Specifications
Manufacturer Part Number F026102
Manufacturer Gefran
Family Series Gefran Thermocouples
Description TC1-A-1-J-5-A-I 030X000X00050XA
Calibration Type J
Junction Type Isolated
Single/Dual Element Single
Input Type Probe
Probe Diameter 0.24 "
Sheath Composition Stainless Steel
Probe Max Temperature 482 °F
Output Type Wire
Net Weight 0 lbs
Gross Weight 0 lbs