F027508
Gefran Thermocouples, TCM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F027508

Gefran Thermocouples, TCM Series

F027508

Gefran Thermocouples, TCM Series
Thermocouple TCM-GF-1-J-0-D-0-S-E
MFG Item Number
F027508
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, TCM Series
Item #
F027508
Thermocouple TCM-GF-1-J-0-D-0-S-E

TCM Series Information

  • Mineral Oxide Thermocouple for use in the Plastics Industry
  • Cable to DIN Standard
  • Thermoelement with Compact Isolation and Continuous Meal Sheathing

Specifications

Specifications
Manufacturer Part Number F027508
Manufacturer Gefran
Product Series TCM
Family Series Gefran Thermocouples, TCM Series
Description Thermocouple TCM-GF-1-J-0-D-0-S-E 001X000X00005XA
Calibration Type J
Junction Type Ungrounded
Input Type Probe - Adjustable Elliptical
Probe Length 6.2 "
Sheath Composition Stainless Steel 316
Probe Max Temperature 750 °F
Output Type Standard Connector
Net Weight 0 lbs
Gross Weight 0 lbs